Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Traditional Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 24"H
Mfr # BKT04X20X24THR01RWR
Zoro # G504700342
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 20"D x 24"H
- Width 4"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Thorton Traditional
Product Information
- Brand Ekena Millwork
- MFR # BKT04X20X24THR01RWR
- Zoro # G504700342
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 20"D x 24"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Design | Thorton Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: RFB: 2005-2011 Porsche / 3-Button Remote Head Key / LXP-VIM2442 (RHK-POR023)
- KEY-BAK Retractable Tether, Large Yoke Ring Type, Chrome (0487-022)
- BLUM 86 Degree Restriction Clip for Blumotion Compact Hinges (38C315B3.1)
- X1 TOOLS R-442 Square O-Ring ID: 7 1/4, CS 1/4, OD 7 3/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R442x1)
- EKENA MILLWORK 3"W x 3 1/2"D x 6"H Small Lawson Wood Corbel, Cherry (CORW03X03X06LWCH)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18LE)
- EKENA MILLWORK 6"W x 8"D x 12"H Hestia Corbel (COR08X06X12HE)
- EKENA MILLWORK 1 3/4"W x 6"D x 6"H Small Olympic Wood Bracket, Rubberwood (BKTW01X06X06OLRW)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 6"H (COR04X06X06NEB00RDF)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 6"W x 20"D x 28"H (BKT0604X20X28THR01RWR)
- EKENA MILLWORK 2 5/8"W x 1 3/8"D x 3 5/8"H Odessa Corbel (COR02X01X03OD)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers