Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Traditional Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 6"W x 36"D x 48"H
Mfr # BKT0604X36X48THR01RWR
Zoro # G604721438
product price: $257.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$257.99
Free 30-Day Returns
Key Features
- Size (Depth x Height) 36"D x 48"H
- Width 6"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Thorton Traditional
Product Information
- Brand Ekena Millwork
- MFR # BKT0604X36X48THR01RWR
- Zoro # G604721438
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 36"D x 48"H |
Width | 6"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Design | Thorton Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Single-door Electromagnetic Lock with 600-lb (272kg) holding force. 12 or 24 VDC operatio (SLM-E-941SA-600)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Flat Black (BARN-STOP2 FBL)
- ZORO SELECT Ext Spring, Ultra Precision, 1 OAL, PK3 (1NBH5)
- RAYMOND Die Spring, Extra Heavy Duty, 1x6In (106524)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 28"D x 28"H (BKT0402X28X28THR01RDF)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18WW)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 6"W x 12"D x 28"H (COR06X12X28NEB00RDF)
- EKENA MILLWORK Newport Rough Sawn Corbel, Western Red Cedar, 6"W x 8"D x 8"H (COR06X08X08NEW00RWR)
- EKENA MILLWORK 1 3/4"W x 5"D x 7 1/2"H Bedford Wood Vintage Decor Bracket, Black (BKTWD02X05X08BEBL)
- EKENA MILLWORK 1 3/4"W x 3"D x 6"H Mini Dearborn Wood Corbel, Alder (CORW02X06X03DRAL)
- EKENA MILLWORK Brontes Architectural Grade PVC Bracket, 5/8"W X 5 1/2"D X 9"H (BKTP01X05X09BR)
- Ekena Millwork Molding & Millwork