Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Slat Smooth Bracket, Western Red Cedar, 5 1/2"W x 24"D x 28"H
Mfr # BKT06X24X28THR06SWR
Zoro # G804725601
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 24"D x 28"H
- Width 5.5"W
- Finish Rough Sawn
- Wood Species Douglas Fir
Product Information
- Brand Ekena Millwork
- MFR # BKT06X24X28THR06SWR
- Zoro # G804725601
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 24"D x 28"H |
Width | 5.5"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Finger Latch, No Holes; Zinc (EMC 5597 ZN)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB28)
- ZORO SELECT Snap Bolt, Interlocking, Steel, 4 In (1RCC2)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- EKENA MILLWORK 6 1/2"W x 8"D x 22"H Small Jumbo Traditional Wood Corbel, Rubberwood (CORW07X08X22TRRW)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Bracket , 5/8"W X 6 1/2"D X 11"H (BKTP01X06X11CW)
- EKENA MILLWORK Yorktown Rough Sawn Corbel, Douglas Fir, 6"W x 10"D x 10"H (COR06X10X10YOR00RDF)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket , 5/8"W X 6 1/2"D X 11"H (BKTP01X06X11WW)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 14"D X 14"H (BKTP01X14X14LE)
- EKENA MILLWORK 2"W x 4 1/2"D x 8"H Small Rojas Wood Vintage Decor Corbel, Reclaimed Grey (CORWD02X04X08RJGY)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 1 1/2"W x 5"D x 5"H (BKTP02X05X05HUG)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers