Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Slat Smooth Bracket, Western Red Cedar, 3 1/2"W x 30"D x 30"H
Mfr # BKT04X30X30THR06SWR
Zoro # G404677638
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 30"D x 30"H
- Width 3.5"W
- Finish Rough Sawn
- Wood Species Douglas Fir
Product Information
- Brand Ekena Millwork
- MFR # BKT04X30X30THR06SWR
- Zoro # G404677638
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 30"D x 30"H |
Width | 3.5"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Item | Bracket |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.375, Steel, Belleville, PK10 (B09370700)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 1 9/16 in W (92/80 KA)
- SPD Welded Blade End Gas Spring (GSWB236656)
- PRIME-LINE Door Reinforcer 1-3/8 in. x 2-3/4 in. x 2-1/8 in. Non-Recessed (U 9587)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Western Red Cedar, 5 1/2"W x 24"D x 36"H (OUT06X24X36THR06SWR)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Western Red Cedar (BRC04X24X24THR00RWR)
- EKENA MILLWORK Imperial Slat Rough Sawn Outlooker, Western Red Cedar, 8"W x 26"D x 32"H (OUT08X26X32IMP06RWR)
- EKENA MILLWORK 4 1/2"W x 5"D x 10"H Medium Basket Weave Corbel, Red Oak (CORW04X05X10BWRO)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Maple (BKTW01X06X09THMA)
- EKENA MILLWORK 3 1/2"W x 4 1/4"D x 8"H Diane Bracket (BKT03X04X08DI)
- EKENA MILLWORK 4"W x 24"D x 24"H Thorton Rough Sawn Knee Brace, Douglas Fir (BRC04X24X24THR00RDF)
- Ekena Millwork Molding & Millwork