Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 32"D x 36"H
Mfr # BKT04X32X36THR05SWR
Zoro # G304701242
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 32"D x 36"H
- Finish Smooth
- Wood Species Western Red Cedar
- Design Thorton Block
Product Information
- Brand Ekena Millwork
- MFR # BKT04X32X36THR05SWR
- Zoro # G304701242
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 32"D x 36"H |
Width | 3.5"W |
Details
Finish | Smooth |
Wood Species | Western Red Cedar |
Item | Bracket |
Design | Thorton Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 48 x 100', Gray, 20x30 Mesh, One Roll (3003847)
- STRYBUC DOOR HINGE LH WHITE (56-145LHW)
- STERLING SEAL & SUPPLY 315 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A315X500)
- EKENA MILLWORK 5 1/2"W x 7"D x 14"H Diane Recessed Wood Corbel, Cherry (CORW06X07X14DICH)
- EKENA MILLWORK Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 24"D x 24"H (BKT0402X24X24THR03RWR)
- EKENA MILLWORK 3"W x 7 1/4"D x 9"H Stockport Bracket (BKT03X07X09ST)
- EKENA MILLWORK Thorton Traditional Rough Sawn Outlooker, Western Red Cedar, 8"W x 38"D x 46"H (OUT08X38X46THR01RWR)
- EKENA MILLWORK Thorton Craftsman Rough Sawn Bracket, Western Red Cedar, 4"W x 20"D x 20"H (BKT04X20X20THR04RWR)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Thompson Wood Bracket, Cherry (BKTW02X04X06TMCH)
- EKENA MILLWORK 5 1/4"W x 3 1/4"D x 8 3/8"H Edinburgh Corbel (COR05X03X08ED)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers