Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Thorton Architectural Grade PVC Outlooker with Block Ends, 5"W X 12"D X 12"H
Mfr # OUTP05X12X12THR05
Zoro # G604703441
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 5"W X 12"D X 12"H
- Design Thorton
Product Information
- Brand Ekena Millwork
- MFR # OUTP05X12X12THR05
- Zoro # G604703441
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 5"W X 12"D X 12"H |
Size (Depth x Height) | 12"D X 12"H |
Width | 5"W |
Details
Design | Thorton |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC outlookers offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Add beautiful architectural details to your home with cellular PVC outlookers. Our PVC outlookers are solid to the touch and have the look and feel of real wood. Perfect for both residential and commercial applications.
- PVC outlookers can be used just like wood, with no maintenance
- Sturdy PVC outlookers are perfect for under your entryway, portico, or roof eves
- Light, durable, and easy to install, PVC outlookers last a lifetime
- Decorative PVC outlookers come in a variety of different styles and sizes
- Will not rot, split, warp or crack and is impervious to moisture
- Hand-assembled and sanded, our white outlookers arrive ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE Zeille Metal Arabesque Wall Tile (SAM-ANDZEI203)
- PAWLING Corner Guard, Textured, Windsor Blue, 3/4"W X 48"H (CGU-34-4-265)
- ZORO SELECT O-Ring, Dash 234, Viton, 0.13 In., PK10 (U38875.012.0300)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35-3)
- EKENA MILLWORK Athens Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08AT)
- EKENA MILLWORK Yorktown Rough Sawn Corbel, Douglas Fir, 6"W x 10"D x 10"H (COR06X10X10YOR00RDF)
- EKENA MILLWORK Funston Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 40"H (BKT06X28X40FST01SDF)
- EKENA MILLWORK 4 3/4"W x 1 3/4"D x 10"H Small Traditional Pilaster Wood Corbel, Mahogany (CORW05X02X10PTGM)
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- EKENA MILLWORK 3 3/8"W x 6 3/4"D x 10"H Small Lucan Wood Corbel, Alder (CORW03X07X10LUAL)
- EKENA MILLWORK 5"W x 5 3/4"D x 10"H Medium Woodruff Wood Corbel, Rubberwood (CORW05X05X10WFRW)
- Ekena Millwork Molding & Millwork