Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Stanford Architectural Grade PVC Corbel, 1 7/8"W X 16"D X 16"H
Mfr # CORP01X16X16ST
Zoro # G404689402
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Stanford
Product Information
- Brand Ekena Millwork
- MFR # CORP01X16X16ST
- Zoro # G404689402
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 16"D X 16"H |
Details
Design | Stanford |
Item | Corbel |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18WW)
- AC GUARD Padlock, Keyed Alike, Shutter Shackle, Steel Body, 2 in W, 2 PK (ACL)
- SAFE-T-SPONGE FME Sponge, Non-Nuclear, 3.25", PK25 (PL3)
- EKENA MILLWORK 8 3/4"W x 7 1/8"H x 3/4"D Victorian Stair Brackets, Right (SB09X07VI-R)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Western Red Cedar, 5 1/2"W x 24"D x 36"H (OUT06X24X36THR06SWR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- EKENA MILLWORK 8 3/8"W x 5 7/8"H x 5/8"D Tyrone Stair Bracket, Right (SB08X05TY-R)
- EKENA MILLWORK 4"W x 2 1/2"D x 7 1/2"H Cole Pilaster Wood Corbel, Rubberwood (CORW04X02X07CORW)
- EKENA MILLWORK Del Monte Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H (COR06X14X22DEL01SDF)
- EKENA MILLWORK 8 3/4"W x 7 1/8"H x 3/4"D Victorian Stair Brackets, Left (SB09X07VI-L)
- Ekena Millwork Molding & Millwork