Shop All Window Shutters
Ekena Millwork
Standard Size Cottage Style Double Panel Shutters, 26714001
Mfr # 00026714001
Zoro # G005313416
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.75 In
- Height 67 In
- Material Vinyl
- Shutter Design Double Panel
- Shutter Type Raised Panel
Product Information
- Brand Ekena Millwork
- MFR # 00026714001
- Zoro # G005313416
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.75 In |
Height | 67 In |
Details
Color | White |
Material | Vinyl |
Item | Window Shutter |
Shutter Design | Double Panel |
Shutter Type | Raised Panel |
Description
Dress up your windows with our vinyl shutters. Our selection includes the popular Raised Panel Window Shutter in varying sizes to meet your needs. Our deep relief raised panels make beautiful, authentic looking, shadow lines for great curb appeal. Our vinyl window shutters are made of durable vinyl, one of today's most versatile and durable exterior materials. These exterior shutters are great alternatives to traditional wooden shutters that will rot, warp, and crack over time. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment. Due to materials, widths and lengths are nominal +/- 1/2" Includes pair of shutters and color matching hardware Easiest installation - installs in minutes with included hardware Durable copolymer construction features molded-through color Vibrant colors for a lifetime of beauty Easy shutter-lok installation
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Gaskets, O-Ring For Hyd. Reservoir Cook (9301-0027)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (P2998-BI-10B)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-160SBZ)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type Q (1C7Q1626)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714002 (00026714002)
- EKENA MILLWORK Standard Size Cottage Style Double Panel Shutters, 26714030 (00026714030)
- EKENA MILLWORK Mid-America Vinyl, TailorMade Two Equal Panels, Raised Panel Shutters, P21238030 (P21238030)
- EKENA MILLWORK Americraft 4-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF414X46UNH (ARW101BF414X46UNH)
- EKENA MILLWORK Lifetime Vinyl Shutter Sample Colors (LVSAMPLECOLORS)
- EKENA MILLWORK Lifetime Vinyl, Standard Three Board Spaced, Board-n-Batten Shutters, LS3S12X05100MS (LS3S12X05100MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000RD (LL1S14X06000RD)
- Ekena Millwork Window Shutters