Shop All Appliques & Onlays
Ekena Millwork
Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 1"P
Mfr # ROSP060X060X100SDG01
Zoro # G504709840
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 6"W x 6"H x 1"P
Product Information
- Brand Ekena Millwork
- MFR # ROSP060X060X100SDG01
- Zoro # G504709840
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 6"W x 6"H x 1"P |
Size (Width x Height x Projection) | 6"W x 6"H x 1"P |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
- Dimensions: 6"W x 6"H x 1"P
- Lightweight, easy to install on walls, fireplaces, doors, furniture and more
- Install casing or panel moulding easily using rosettes for corner blocks
- Perfect for interior or exterior applications
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack (F 2504)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- NATIONAL GUARD Door Bottom, Standard, 1/2In., Projection (320N-36)
- PRIMELINE TOOLS 3-15/16 in. Hole Center, Gray Diecast, Sliding Patio Door Handle with Wood Handle (Single Pack) (C 1018)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075SDG01)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 3/4"P (ROSP060X060X075SDG01)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 3"W x 3"H x 3/4"P (ROSP030X030X075SDG01)
- EKENA MILLWORK Standard Grayson Bullseye Rosette With Rounded Edge, 7"W x 7"H x 1/2"P (ROSP070X070X050GRY04)
- EKENA MILLWORK 17 1/8"W x 3"H x 7/8"P Versailles Large Ribbon with Bow Center Onlay (ONL17X03X01VE)
- EKENA MILLWORK 19 5/8"W x 10 5/8"H x 1 3/8"P Peralta Center Onlay (ONL19X10X01PE)
- EKENA MILLWORK Half Round Sunburst Architectural Grade PVC Pediment, 34"W x 17"H x 2"P (PEDPS034X170HRO01)
- Ekena Millwork Appliques & Onlays