Shop All Appliques & Onlays
Ekena Millwork
Standard Grayson Bullseye Rosette with Square Edge, 6"W x 6"H x 1/2"P
Mfr # ROSP060X060X050GRY02
Zoro # G704708834
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 6"W x 6"H x 1/2"P
Product Information
- Brand Ekena Millwork
- MFR # ROSP060X060X050GRY02
- Zoro # G704708834
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 6"W x 6"H x 1/2"P |
Size (Width x Height x Projection) | 6"W x 6"H x 1/2"P |
Description
Our rosettes are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings and more. Use them to draw attention away from the seams of moulding or enhance plain projects with our elegant designs. Available in multiple heights to match traditional and modern profiles.
- Dimensions: 6"W x 6"H x 1/2"P
- Lightweight, easy to install on walls, fireplaces, doors, furniture and more
- Install casing or panel moulding easily using rosettes for corner blocks
- Perfect for interior or exterior applications
- Easy to cut and install with common adhesive
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H Satin Brass Door and Butt Hinge (56-179SBRS)
- DON-JO 2-1/4" Full Lip Strike with 3" Extended Lip (EL103619)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- EKENA MILLWORK 11 1/2"W x 2 7/8"H x 3/4"P Small Scroll Center with Scrolls (APL11X02X01SC)
- EKENA MILLWORK 19 5/8"W x 10 5/8"H x 1 3/8"P Peralta Center Onlay (ONL19X10X01PE)
- EKENA MILLWORK 31"W x 11"H x 2 1/2"P Reece Floral Swag Onlay (ONL31X11X02RE)
- EKENA MILLWORK 6 1/8"W x 4 1/2"H x 3/8"P Classic Oval Rosette (ROS06X05CL)
- EKENA MILLWORK 4 5/8"W x 5 3/8"H x 1"P Beaded Onlay (ONL04X05X01BE)
- EKENA MILLWORK 12 1/2"W x 10 5/8"H x 1 1/2"P Benson Center Flourish Onlay (ONL12X10X01BE)
- EKENA MILLWORK 10 5/8"W x 12 5/8"H x 3/4"P Large Flower and Wreath Drop Onlay (ONL10X12X01FL)
- Ekena Millwork Molding & Millwork