Shop All Window Shutters
Ekena Millwork
Spaced Board-n-Batten Shutters w/Z-Bar, Rough Sawn Western Red Cedar, 28 7/8"W x 80"H
Mfr # RBS06Z29X080RWR
Zoro # G604436493
product price: $451.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Width 28 7/8"
- Color Rough Sawn Western Red Cedar
- Material Western Red Cedar
- Finish Rough Sawn
- Shutter Type Board-n-Batten
Product Information
- Brand Ekena Millwork
- MFR # RBS06Z29X080RWR
- Zoro # G604436493
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 28 7/8" |
Height | 80" |
Details
Color | Rough Sawn Western Red Cedar |
Material | Western Red Cedar |
Finish | Rough Sawn |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Shutter Design | Spaced, With Z-Bar |
Series | Real Wood |
Description
Each shutter is handcrafted by skilled craftsmen with rough planed surface texture. Our shutters can be stained or painted to match your home or quickly sanded smooth for a more refined look. Our exterior wooden shutters offer a truly distinctive look and can be ordered in a style that compliments any home. With installation taking only minutes, enhancing your home with these shutters is an easy and affordable way to improve curb appeal and extend your personal style to the outside.
- Quick and easy to install
- Made to your specifications
- Adds instant curb appeal value
- Made with durable natural Cedar
- Variety of architectural styles to choose from
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Single Robe Hook in Matte Black (YB8803BL)
- PHIFER WIRE SunTex 80 36 in. W X 100 ft. L Black Polyester Sun Screen Cloth (3000048)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- J.W. WINCO GN337-ZD-60-60-A-1 Lift-Off Hinge (337-ZD-60-60-A-1-SW)
- EKENA MILLWORK 18"W x 36"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X36UNH)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31271002 (00031271002)
- EKENA MILLWORK 18"W x 52"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X52UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04700MS (LP2S12X04700MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X06300BL (LJ4S14X06300BL)
- EKENA MILLWORK 15"W x 70"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV15X70UNH)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140075028 (030140075028)
- Ekena Millwork Window Shutters