Shop All Window Shutters
Ekena Millwork
Spaced Board-n-Batten Shutters, Rough Sawn Western Red Cedar, 17 1/8"W x 73"H
Mfr # RBS06S17X073RWR
Zoro # G104437204
product price: $203.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$203.99
Free 30-Day Returns
Key Features
- Width 17 1/8"
- Color Rough Sawn Western Red Cedar
- Material Western Red Cedar
- Finish Rough Sawn
- Shutter Design Spaced, No Z-Bar
Product Information
- Brand Ekena Millwork
- MFR # RBS06S17X073RWR
- Zoro # G104437204
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 17 1/8" |
Height | 73" |
Details
Color | Rough Sawn Western Red Cedar |
Material | Western Red Cedar |
Finish | Rough Sawn |
Item | Window Shutter |
Shutter Design | Spaced, No Z-Bar |
Series | Real Wood |
Shutter Type | Board-n-Batten |
Description
Each shutter is handcrafted by skilled craftsmen with rough planed surface texture. Our shutters can be stained or painted to match your home or quickly sanded smooth for a more refined look. Our exterior wooden shutters offer a truly distinctive look and can be ordered in a style that compliments any home. With installation taking only minutes, enhancing your home with these shutters is an easy and affordable way to improve curb appeal and extend your personal style to the outside.
- Quick and easy to install
- Made to your specifications
- Adds instant curb appeal value
- Made with durable natural Cedar
- Variety of architectural styles to choose from
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSW-5N)
- YALE REAL LIVING Lever Cylinder Keyed Alike with Schlage C Keyway US26 (625) Bright Chrome Finish (AYRL2X6SCKA625)
- PEMKO 171A36 36" Saddle Threshold Mill Aluminum (171A36)
- ALTRONIX 2 - Din Rail Mounting Clips (CLIP1)
- EKENA MILLWORK Builders Edge, Cottage Style, Raised Panel Shutters, 30140167030 (030140167030)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900BL (LJ4S14X05900BL)
- EKENA MILLWORK 18"W x 49"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X49UNH)
- EKENA MILLWORK 18"W x 36"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X36UNH)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Three Board Spaced Shutters, 31243001 (00031243001)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05200WN (LL1S14X05200WN)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31467018 (00031467018)
- Ekena Millwork Window Shutters