Shop All Fireplace Mantels
Ekena Millwork
Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W
Mfr # MANUSD04X04X72NS
Zoro # G304580953
product price: $177.99
/pr
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Height x Depth) 4"H x 4"D
- Size (Width) 72"W
- Texture Sandblasted
- Finish Natural Ash
Product Information
- Brand Ekena Millwork
- MFR # MANUSD04X04X72NS
- Zoro # G304580953
- Country of Origin United States
- Category Fireplace Mantels
Dimensions
Size (Height x Depth) | 4"H x 4"D |
Size (Width) | 72"W |
Details
Texture | Sandblasted |
Finish | Natural Ash |
Description
Made to last, our faux wood mantels beautifully replicate the weathered texture and finish of real wood beams. The hollow 3-sided U-style beam closed on both ends, easily installs by fastening the beam to lumber on the wall. Add rustic flare, warmth and charm to any space by using them as floating shelves. Available in several designer finishes and textures and in multiple widths, depths and heights to fit every project need.
- Every batch is hand finished and will have varying undertones and colors
- Use as a fireplace mantel or a floating shelf
- 1" wall thickness
- Impervious to decay, water damage and won't warp, crack or split
- Realistic wood texture
- Requires no additional structural support, which means significant savings in material and labor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x29", MERV 13 (6B644)
- BON TOOL Bon 19-176 Magnetic Rolling Sweeper, 30" Wide (19-176)
- CARRIER Gas Valve, 1/2", Natural, 24V, 3.5" WC (EF32CW210)
- 3M Filtrete 12 in. W X 20 in. H X 1 in. D 7 MERV Pleated Filter Dust (319DC-6)
- EKENA MILLWORK 6 1/2"W x 8 1/8"D x 27 3/8"H Marseille Surround (SUR27X06X08MA)
- EKENA MILLWORK Rough Sawn Faux Wood Fireplace Mantel, Burnished Pine, 6"H x 6"D x 72"W (MANURS06X06X72BP)
- EKENA MILLWORK 9 1/4"W x 8 1/4"D x 41 3/4"H Monique Classic Surround (SUR42X09X08MO)
- EKENA MILLWORK 11 7/8"W x 12 3/4"D x 41 3/4"H Queenstown Surround (SUR42X12X13QU)
- EKENA MILLWORK 7 7/8"W x 7"D x 41 1/4"H Colton Surround (SUR41X07X07CO)
- PEARL MANTELS Pearl Mantels 610-60B Henry Mantel Shelf MDF in Black (610-60B)
- PEARL MANTELS Pearl Mantels 497-48-10 The Celeste 48 in. Mantel Shelf; Dune Finish (497-48-10)
- Ekena Millwork Fireplace Mantels