Shop All Molding and Trim
Ekena Millwork
SAMPLE - 3 7/8"H x 3 5/8"P x 5 3/8"F x 12"L Attica Crown Moulding
Mfr # SAMPLE-MLD03X03X05AT
Zoro # G505060827
Limit 3 per order
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-MLD03X03X05AT
- Zoro # G505060827
- Country of Origin United States
- Category Molding and Trim
Description
Beautiful crown moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Most moulding profiles can be partnered with our do-it-yourself corner blocks that means no miter cutting for you, and most rooms can be completed in ours instead of days. Another benefit of polyurethane is it will not rot or crack or warp. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Ultra-Life Max 3 in. Nylon Garage Door Roller w Sealed 6201ZZ Bearing & 7 in. Steel Stem (10-Pack) (DLMR6201ZZ7)
- GREENGRASS N335-885 4 in. Kick Down Door Stop; Satin Nickel (GR136095)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 1/2-13 (31-80-1/2X13-100-B2-SK)
- EKENA MILLWORK WM610 - 5 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM610X144)
- EKENA MILLWORK WM106 - 11/16"H x 11/16"D x 144"L Quarter Round Flexible Moulding (BBDFWM106X144)
- EKENA MILLWORK 3"P x 3"H, Bedford Coupling for Moulding Profiles (MDB03X03BE)
- EKENA MILLWORK WM390 - 2 5/8"H x 11/16"D x 144"L Chair Rail Flexible Moulding (CHAFWM390X144)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS04)
- EKENA MILLWORK 5 3/4"H x 1/2"P x 96"L Reversible Beaded Plank Moulding, PVC (MLD06X01X96BPSWPV)
- EKENA MILLWORK 5 1/2"H x 3 3/4"P x 6 3/4"F x 94 1/2"L Rose Crown Moulding (MLD05X02X06RO)
- Ekena Millwork Molding & Millwork