Shop All Molding and Trim
Ekena Millwork
SAMPLE - 1 1/2"H x 3/4"P x 12"L Seville Panel Moulding
Mfr # SAMPLE-PML01X00SE
Zoro # G905060366
original price:
$7.29
9% off
Limit 3 per order
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # SAMPLE-PML01X00SE
- Zoro # G905060366
- Country of Origin United States
- Category Molding and Trim
Description
Our beautiful panel moulding and corners add a decorative, historic, feel to walls, ceilings, and furniture pieces. They are made from a high density urethane which gives each piece the unique details that mimic that of traditional plaster and wood designs, but at a fraction of the weight. This means a simple and easy installation for you. The best part is you can make your own shapes and sizes by simply cutting the moulding piece down to size, and then butting them up to the decorative corners. These are also commonly used for an inexpensive wainscot look.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY6)
- BEST Key Blank, Standard, G Keyway, 1/2in. (1A1G1KS473KS800)
- M-D M-D White Aluminum Adjustable Screen 18 in. W X 37 in. L (14177)
- DELTANA Satin Nickel Door and Butt Hinge (S44R515)
- EKENA MILLWORK WM217 - 1 3/4"H x 5/8"P x 96"L Shingle Moulding, PVC (WM217X96SWPV)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- EKENA MILLWORK WM47-2 - 5 1/4"F x 11/16"T x 144"L Crown Flexible Moulding (MLDFWM47-2X144)
- EKENA MILLWORK Standard Foster Bullseye Plinth Block With Rounded Edge, 3 1/2"W x 7"H x 3/4"P (PBP035X070X075FOS04)
- EKENA MILLWORK Hudson Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48HUD)
- EKENA MILLWORK 3/4"H x 3/4"P x 7/8"F x 94 1/2"L Traditional Crown Moulding (MLD00X00X01TR)
- EKENA MILLWORK 3 1/4"H x 1"P x 94 1/2"L, (3/8" Repeat), Nevio Chair Rail (CHA04X01NE)
- Ekena Millwork Molding and Trim