Shop All Gable Vents
Ekena Millwork
Round Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H
Mfr # GVPRO24X2401FUN
Zoro # G304695497
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Size (Rough Opening) 29"W x 29"H (Rough Opening: 24"W x 24"H)
- Size (Width x Height) 24"W x 24"H
- Installation Type Functional
- Frame Style Flat Trim Frame
Product Information
- Brand Ekena Millwork
- MFR # GVPRO24X2401FUN
- Zoro # G304695497
- Country of Origin United States
- Category Gable Vents
Dimensions
Frame Size (Rough Opening) | 29"W x 29"H (Rough Opening: 24"W x 24"H) |
Size (Width x Height) | 24"W x 24"H |
Details
Installation Type | Functional |
Frame Style | Flat Trim Frame |
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- REV-A-SHELF Rev-A-Shelf Steel DoorWall Mount Spice Organizer (565-8-52)
- DORMAKABA Door Closers Sex Nut and Bolt Package (RYOBI SEX NUTS AL (32-03-626) BAG OF 4)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 18"H (GVWRO18X1801SFUPI)
- EKENA MILLWORK Pitch 7/12 Triangle Gable Vent, Functional, 72"W x 21"H x 1 1/4"P (GVTR72X21F)
- EKENA MILLWORK Trim For Round Louver, 31"OD x 24"ID x 1 1/4"P, 3 1/2" (GVROT24)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 36"W x 32"H (GVPVE36X3203SF)
- EKENA MILLWORK Round Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 12"H (GVWRO12X1201SFUWR)
- EKENA MILLWORK Cathedral Urethane Gable Vent Louver, Non-Functional, 14"W x 26"H (GVCA14X26D)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent w/ 2"W x 2"H , Brickmould Sill Frame, 20"W x 26"H (GVPVE20X2603SN)
- Ekena Millwork Gable Vents