Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Preston Architectural Grade PVC Corbel, 1 7/8"W X 7 1/2"D X 13"H
Mfr # CORP01X07X13PR
Zoro # G904687410
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design Preston
Product Information
- Brand Ekena Millwork
- MFR # CORP01X07X13PR
- Zoro # G904687410
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Width x Depth x Height) | 1 7/8"W X 7 1/2"D X 13"H |
Details
Design | Preston |
Description
Whether it is new construction, remodeling, a historic restoration, or just adding a special touch, our PVC corbels offer a distinctive decorative element with impressive beauty. PVC offers crisp detail and durability for interior and exterior applications. Choose from authentic historical designs, popular classic profiles, or new modern silhouettes that are sure to fit any style. Custom product fabrication from photos, sketches or drawings; you dream it, we build it. PVC corbels can be used on both interior and exterior projectsDurable PVC corbels are a great no-rot alternative to wood corbels They can easily be screwed, nailed, or glued for strong, secure installations Decorative PVC corbels come in a variety of different styles and sizes We can make any custom product working from a photo, sketch, or plans. Our PVC corbels arrive primed and ready to paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Standard Cylinder Collar for use with ECL-230 Series & ECL-620 (ECL1595)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- DELTANA Framed Push Plate, Heavy Duty, 3-1/2" X 15" Lifetime Brass (PP2280CR003)
- HID Proximity Card (1326LSSMV)
- EKENA MILLWORK Alpine Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 6"H (COR04X06X06ALP00RDF)
- EKENA MILLWORK Monterey Rough Sawn Corbel w/Backplate, Douglas Fir, 6"W x 14"D x 22"H (COR06X14X22MON01RDF)
- EKENA MILLWORK Legacy Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18LE)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 32"D x 36"H (BKT04X32X36THR05SWR)
- EKENA MILLWORK 3"W x 3 1/2"D x 6"H Small Lawson Wood Corbel, Alder (CORW03X03X06LWAL)
- EKENA MILLWORK 3 1/2"W x 16"D x 16"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Natural Barnwood (BKTB03X16X16TRUF)
- EKENA MILLWORK Merced Block Smooth Bracket w/ Offset Brace, Douglas Fir, 3 1/2"W x 16"D x 24"H (BKT0402X16X24MRC05SDF)
- Ekena Millwork Molding & Millwork