Shop All Appliques & Onlays
Ekena Millwork
Pitch Midway Architectural Grade PVC Gable Pediment, 60"W x 30"H x 1"P (12/12)
Mfr # GPP060X030X100MID
Zoro # G104693945
product price: $185.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$185.99
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # GPP060X030X100MID
- Zoro # G104693945
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width) | 60"W |
Details
Pitch | (12/12) |
Description
PVC pediments are non-porous allowing them to hold up against the strongest natural elements. The PVC gable pediment will not peel, splinter or decay. It is immediately ready for painting and installation. Gable pediments, gingerbreads, porch brackets and are defining additions to historical and Victorian homes. The elaborate detailed craftsmanship and traditional charm of ornamental millwork can greatly enhance the exterior or simply provide a perfect finishing touch.
- Long-lasting and holds up to the natural elements
- Crisp detail with assortment of exclusive intricate designs
- Can be cut, drilled, glued or screwed with common tools
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX FORT Wing-Handle Keyed Cam Lock, Keyed Different, For Material Thickness 9/16 in (MFWLT078-KD)
- SCHLAGE ELECTRONICS Electrical Accessories (798C 18)
- KWIKSET Kwikset: Cove Privecy Door Knob with Round Rose Satin Nickel (KWS-300CV-RDT-15)
- MASTER LOCK Padlock Steel 3/4In Vrtcl Ka (3KA 3318)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075SDG01)
- EKENA MILLWORK 3 5/8"W x 9 1/2"H x 7/8"P Robin Scroll Onlay, Right (ONL04X10X01RB-R)
- EKENA MILLWORK 2 3/8"W x 3 5/8"H x 5/8"P Cole Onlay (ONL02X04X01CO)
- EKENA MILLWORK Pitch Artisan Architectural Grade PVC Gable Pediment, 48"W x 24"H x 1"P (12/12) (GPP048X024X100ART)
- EKENA MILLWORK Peaked Cap Smooth Architectural PVC Combination Pediment, 36"W x 15-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC036X160PKC00)
- EKENA MILLWORK 6 1/8"W x 6 1/8"H x 5/8"P Gladstone Onlay (ONL06X06X01GL)
- DWELLINGDESIGNS 9 x 5.5 x 1.13 in. Norwich Onlay (DW281740)
- Ekena Millwork Molding & Millwork