Shop All Appliques & Onlays
Ekena Millwork
Pitch Athens Architectural Grade PVC Gable Pediment, 36"W x 10 1/2"H x 1"P (7/12)
Mfr # GPP036X011X100ATH
Zoro # G004694233
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ekena Millwork
- MFR # GPP036X011X100ATH
- Zoro # G004694233
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width) | 36"W |
Details
Pitch | (7/12) |
Description
PVC pediments are non-porous allowing them to hold up against the strongest natural elements. The PVC gable pediment will not peel, splinter or decay. It is immediately ready for painting and installation. Gable pediments, gingerbreads, porch brackets and are defining additions to historical and Victorian homes. The elaborate detailed craftsmanship and traditional charm of ornamental millwork can greatly enhance the exterior or simply provide a perfect finishing touch.
- Long-lasting and holds up to the natural elements
- Crisp detail with assortment of exclusive intricate designs
- Can be cut, drilled, glued or screwed with common tools
- Lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY S Hook, 1/4 in. Opening, 1-1/4 in. (771)
- ANDOVA TILES ANDOVA TILES Exploration Israel 1" x 1" Glass Novelty Mosaic Tile (ANDEXPIL362)
- TRIM-LOK Rubber Seal, 1/4" H, 25 ft L, D Shape, Black (X1153BT-25)
- E900 HARDWARE SL728 28 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL728)
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 36"W x 12"H x 1"P (8/12) (GPP036X012X100ATH)
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 36"W x 9"H x 1"P (6/12) (GPP036X009X100ATH)
- EKENA MILLWORK Pitch Athens Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100ATH)
- EKENA MILLWORK 8 5/8"OD x 1"P Wakefield Round Rosette (ROS08X08WA)
- EKENA MILLWORK 3 3/8"W x 3 3/8"H x 5/8"P Haven Small Onlay (ONL03X03X01HV)
- EKENA MILLWORK 7 1/8"W x 3 3/4"H x 5/8"P Oslo Center Onlay (ONL07X03X01OS)
- OSBORNE WOOD PRODUCTS 29 1/4" x 2 1/2" x 1 3/16" Shanty to Chic Vanity Pilaster in Cherry (1601C)
- Ekena Millwork Appliques & Onlays