Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Olympic Slat Smooth Bracket w/ Offset Brace, Douglas Fir, 7 1/2"W x 18"D x 30"H
Mfr # BKT0806X18X30OLY06SDF
Zoro # G604736227
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 18"D x 30"H
- Width 7.5"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Olympic Slat
Product Information
- Brand Ekena Millwork
- MFR # BKT0806X18X30OLY06SDF
- Zoro # G604736227
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 18"D x 30"H |
Width | 7.5"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Design | Olympic Slat |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Oil Rubbed Bronze Cover Plate (DASHCPU10B)
- ZORO SELECT O-Ring, Dash 115, Viton, 0.1 In., PK50 (U38871.009.0068)
- RV DESIGNER RV Designer H306 Drawer Slide Socket Set - Small C-Shape (H306)
- ZORO SELECT Buna-N O-Ring, 2.5mm Wide 103mm ID, PK5 (ZUSAH2.5X103)
- EKENA MILLWORK New Brighton Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 10"H (COR04X06X10NEB00RDF)
- EKENA MILLWORK Pescadero Smooth Corbel, Western Red Cedar, 5 1/2"W x 12"D x 12"H (COR06X12X12PEC00SWR)
- EKENA MILLWORK Genova Architectural Grade PVC Corbel, 1 7/8"W X 10"D X 10"H (CORP01X10X10GE)
- EKENA MILLWORK 1 3/4"W x 8"D x 8"H Medium Olympic Wood Bracket, Rubberwood (BKTW01X08X08OLRW)
- EKENA MILLWORK Crestline Rough Sawn Corbel w/Backplate, Douglas Fir, 6"W x 14"D x 22"H (COR06X14X22CRE01RDF)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 32"D x 36"H (BKT04X32X36THR05SWR)
- OSBORNE WOOD PRODUCTS 3 x 4 x 11 Contemporary Shelf Bracket in Knotty Pine (340855P)
- Ekena Millwork Molding & Millwork