Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Olympic Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 20"D x 32"H
Mfr # BKT0402X20X32OLY03RDF
Zoro # G704672920
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 20"D x 32"H
- Width 4"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Olympic Arts and Crafts
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X20X32OLY03RDF
- Zoro # G704672920
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 20"D x 32"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Design | Olympic Arts and Crafts |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPAR 7 In. Wooden Plate Stand (23-1204)
- IQ AMERICA WD1142 Wireless Plugin Contemporary Door Chime Door Bell 2 Buttons 2 Melody (WD1142)
- ZORO SELECT Bumper, Rubber, Black, 19/64"H x 19/64"W, PK.25 (2184W-07)
- ZORO SELECT O-Ring, Dash 111, PTFE, 0.1 In., PK25 (1RGD9)
- EKENA MILLWORK 4"W x 12"D x 12"H Richmond Bracket (BKT04X12X12RI)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- EKENA MILLWORK Thorton Slat Smooth Outlooker, Douglas Fir, 5 1/2"W x 36"D x 36"H (OUT06X36X36THR06SDF)
- EKENA MILLWORK 3 1/2"W x 8"D x 8"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X08X08TRBR)
- EKENA MILLWORK Imperial Slat Rough Sawn Outlooker, Douglas Fir, 8"W x 14"D x 22"H (OUT08X14X22IMP06RDF)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 20"D x 20"H (BKTP03X20X20THR01)
- EKENA MILLWORK 2 1/2"W x 2 3/4"D x 4 1/2"H Capistrano Mission Corbel, Cherry (COR02X02X04CPCH)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers