Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Newport Rough Sawn Corbel, Douglas Fir, 4"W x 6"D x 6"H
Mfr # COR04X06X06NEW00RDF
Zoro # G604774618
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 6"D x 6"H
- Width 4"W
- Finish Rough Sawn
- Wood Species Douglas Fir
Product Information
- Brand Ekena Millwork
- MFR # COR04X06X06NEW00RDF
- Zoro # G604774618
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 6"D x 6"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 15"W x 9 1/4"H x 1 1/8"P Sea Shell Center Onlay (ONL15X09X01SE)
- LUCKY LINE Key Tag, Blue, Green, Orange, Red and Yellow, 25 PK (28529)
- RANDALL OAK THRESHOLD 5In. WIDE (4 FT WL-78)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23030E606 (23030E606)
- EKENA MILLWORK 4 5/8"W x 3 1/8"D x 6 1/4"H Cole Corbel (COR05X03X06CO)
- EKENA MILLWORK Thorton Slat Rough Sawn Bracket, Western Red Cedar, 4"W x 18"D x 22"H (BKT04X18X22THR06RWR)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 34"D x 34"H (BKT04X34X34IMP01RDF)
- EKENA MILLWORK 7"W x 8 1/2"D x 26"H Medium Jumbo Traditional Wood Corbel, Cherry (CORW07X09X26TRCH)
- EKENA MILLWORK Thorton Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 14"D x 14"H (BKT04X14X14THR01RDF)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 20"D X 20"H (CORP01X20X20AT)
- EKENA MILLWORK 3 1/2"W x 5"D x 7"H Edinburgh Bracket (BKT03X07X05ED)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers