Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
New Brighton Smooth Corbel w/Backplate, Douglas Fir, 5 1/2"W x 14"D x 22"H
Mfr # COR06X14X22NEB01SDF
Zoro # G004773969
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 22"H
- Width 5.5"W
- Finish Smooth
- Wood Species Douglas Fir
Product Information
- Brand Ekena Millwork
- MFR # COR06X14X22NEB01SDF
- Zoro # G004773969
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 22"H |
Width | 5.5"W |
Details
Finish | Smooth |
Wood Species | Douglas Fir |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (3HUA3)
- ALARM CONTROLS TS9 Narrow Green Square Push to Exit Button Satin Stainless Steel (TS9)
- SIMPLEX Clutch Assembly, Simplex, EE1000 (20195600001)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527SN)
- EKENA MILLWORK 4 3/4"W x 5"D x 10"H Traditional Recessed Wood Vintage Decor Corbel, Weathered Brown (CORWD04X05X10TRBR)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 6"D X 6"H (CORP01X06X06AT)
- EKENA MILLWORK Sellek Architectural Grade PVC Bracket, 5/8"W X 6"D X 6"H (BKTP01X06X06SK)
- EKENA MILLWORK 1 1/4"W x 17"D x 18"H Ashford Bracket (BKT18X17X01AS)
- EKENA MILLWORK 2"W x 11 7/8"D x 11 7/8"H Ashford Bracket (BKT02X11X11AS)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 12"D x 12"H (BKTP03X12X12THR01)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- Ekena Millwork Molding & Millwork