Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Stainless Steel 3"W x 6"D x 6"H
Mfr # BKTM03X06X06MOSS
Zoro # G203545107
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 6"D x 6"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X06X06MOSS
- Zoro # G203545107
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 6"D x 6"H |
Details
Color | Stainless Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- JAMCO Fixed Work Table, Steel, 36" W, 18" D (WS136GP)
- HALLOWELL Metal Shelving, 12"D x 48"W x 87"H, 8 Shelves, Steel (A5713-12HG)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 6"D x 6"H (BKTM03X06X06MOPBL)
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 6"D x 6"H (BKTM03X06X06MOABZ)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- EKENA MILLWORK Traditional Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14TRPBL)
- EKENA MILLWORK Embrey Steel Bracket, White Primer 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPWH)
- HARDWARE RESOURCES 48" White Single-Track Shelf Standard (TRK01-48WH)
- Ekena Millwork Shelf Brackets