Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Powder Coated Black 3"W x 22"D x 22"H
Mfr # BKTM03X22X22MOPBL
Zoro # G403545297
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 22"D x 22"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X22X22MOPBL
- Zoro # G403545297
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 22"D x 22"H |
Details
Color | Powder Coated Black |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- STERILITE Storage Tote, Clear, Polypropylene, 30 1/4 in L, 19 5/8 in W, 16 3/4 in H, 30 gal Volume Capacity (19434303)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 52 in H, 0 Shelves, 2 Doors, Steel, Assembled (SCN-3048-NC)
- QUANTUM STORAGE SYSTEMS Clear Plastic Lid (COV224)
- EKENA MILLWORK Embrey Steel Bracket, Antiqued Bronze 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBABZ)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- EKENA MILLWORK Bradford Steel Bracket, Unfinished 2"W x 11"D x 11"H (BKTM02X11X11BRCRS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPBL)
- KNAPE & VOGT 20 HD L Bracket (208 WH 500)
- Ekena Millwork Shelf Brackets