Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Powder Coated Black 3"W x 12"D x 12"H
Mfr # BKTM03X12X12MOPBL
Zoro # G203545022
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 12"D x 12"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X12X12MOPBL
- Zoro # G203545022
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 12"D x 12"H |
Details
Color | Powder Coated Black |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 15 gal, Unlined, Translucent White (THP15N-2H)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 17 7/8 in W, 9 Shelves, Gray (358-95)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Green, 23 5/8 in L (QSB105GN)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 12"D x 12"H (BKTM03X12X12MOABZ)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered White 2"W x 8"D x 6"H (BKTM02X08X06HSHWH)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 12"D x 7"H (BKTM02X12X07HSCRS)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H (BKTM03X08X08MOACO)
- EKENA MILLWORK Embrey Steel Bracket, Antiqued Pewter 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBAPW)
- RICHELIEU 12 in 305 mm Kolossus HeavyDuty Workstation Bracket Black (9910081290)
- Ekena Millwork Shelf Brackets