Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Hammered Dark Bronze 3"W x 6"D x 6"H
Mfr # BKTM03X06X06MOHDB
Zoro # G603544533
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 6"D x 6"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X06X06MOHDB
- Zoro # G603544533
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 6"D x 6"H |
Details
Color | Hammered Dark Bronze |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- HOLLAENDER Structural Pipe Fitting, Round Base Flange, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (43-6)
- ECONOCO Acrylic Sign Frame, 5" x 7", 3" Stem, PK24 (PJST/57)
- TRAEGER PELLET GRILLS 5PK Tim 1300 Tray Liner (BAC515)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Gold 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSHGO)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 16"D x 16"H (BKTM03X16X16MOPBL)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Bronze 3"W x 12"D x 12"H (BKTM03X12X12MOABZ)
- EKENA MILLWORK Hamilton Steel Bracket, Stainless Steel 2"W x 14"D x 14"H (BKTM02X14X14HASS)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Gold 2"W x 14"D x 14"H (BKTM02X14X14HAHGO)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- COMPONENT HARDWARE Stainless Steel 3-Rail Tray Slide Bracke (J19-4960)
- Ekena Millwork Shelf Brackets