Shop All Shelf Brackets
Ekena Millwork
Morris Steel Bracket, Antiqued Copper 3"W x 8"D x 8"H
Mfr # BKTM03X08X08MOACO
Zoro # G203545459
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 3"W x 8"D x 8"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM03X08X08MOACO
- Zoro # G203545459
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 3"W x 8"D x 8"H |
Details
Color | Antiqued Copper |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- ZORO SELECT Pegboard Hook Assortment Kit, 63 Pc (5TPP1)
- HALLOWELL Box Locker, 36 in W, 18 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3286-5A-PT)
- EKENA MILLWORK Morris Steel Bracket, Antiqued Brass 3"W x 8"D x 8"H (BKTM03X08X08MOABS)
- EKENA MILLWORK Morris Steel Bracket, Hammered White 3"W x 8"D x 8"H (BKTM03X08X08MOHWH)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- EKENA MILLWORK Embrey Steel Bracket, Antiqued Silver 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBASV)
- EKENA MILLWORK Bradford Steel Bracket, Stainless Steel 2"W x 11"D x 11"H (BKTM02X11X11BRSS)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 16"D x 16"H (BKTM02X16X16HACRS)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- Ekena Millwork Shelf Brackets