Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21431002
Mfr # 00021431002
Zoro # G305005028
product price: $47.99
/pr
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Series Mid-America
- Shutter Type Raised Panel
Product Information
- Brand Ekena Millwork
- MFR # 00021431002
- Zoro # G305005028
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.75 In |
Height | 31 In |
Details
Color | Black |
Material | Vinyl |
Item | Window Shutter |
Series | Mid-America |
Shutter Type | Raised Panel |
Description
Our selection of vinyl shutters includes the Williamsburg Raised Panel Window Shutter. Our raised panel shutters have a distinctly European appearance, and they are great alternatives to traditional louvered shutters. Each pair of raised panel shutters is crafted with depth and precision in durable vinyl. We offer the Williamsburg Raised shutter in a full range of rich and vibrant colors, as well as different standard sizes to meet your needs. All of our vinyl shutters are crafted for years of low maintenance and enjoyment. They give you the charm of wood shutters, but without the weight, chipping, water damage and warping associated with this traditional material.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Easy shutter-lok installation
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Double 50 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout (CAN-EBMD50PC-R)
- GMS GMS: Small Format Interchangeable Core, 6 Pin, Best C, Satin Chrome, Uncombinated (No Pins) (GMS-IC-6-C-26D)
- BEST Dummy Trim, Pull, Silver, Standard Duty (QET325L689)
- MEDECO Deadbolt, Single, 2-3/4in. Backset, Grade 1 (11C604-T-26-DL-S)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Williamsburg Double Panel Shutters, 21480002 (00021480002)
- EKENA MILLWORK 18"W x 72"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X72UNH)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120064036 (010120064036)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140075028 (030140075028)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 56"H (SHULV15X56RCPR)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- EKENA MILLWORK Americraft 5-Board (3 Batten) Exterior Real Wood Joined Board-n-Batten Shutters, ARW401BB518X70BLH (ARW401BB518X70BLH)
- Ekena Millwork Window Shutters