Shop All Window Shutters
Ekena Millwork
Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11243027
Mfr # 00011243027
Zoro # G004996993
product price: $44.99
/pr
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Red
- Material Vinyl
- Shutter Top Shape Arched Cathedral Top
- Series Mid-America
- Shutter Type Open Louver
Product Information
- Brand Ekena Millwork
- MFR # 00011243027
- Zoro # G004996993
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 12 In |
Height | 43 In |
Details
Color | Burgundy Red |
Material | Vinyl |
Item | Window Shutter |
Shutter Top Shape | Arched Cathedral Top |
Series | Mid-America |
Shutter Type | Open Louver |
Shutter Design | Center Mullion |
Description
Dress up your windows with our vinyl shutters. Our selection includes the popular Cathedral Open Louver Window Shutter in varying sizes to meet your needs. The arched Cathedral top gives this standard shutter just the right amount of style to accent the exterior of your home. Our Cathedral window shutters are made of durable vinyl, one of today's most versatile exterior materials. Our vinyl Cathedral shutters are great alternatives to traditional wooden shutters. They are comparably lightweight, easy to maintain, and free of water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and they bring you years of enjoyment.
- Due to materials, widths and lengths are nominal +/- 1/2"
- Includes pair of shutters and color matching hardware
- Easiest installation - installs in minutes with included hardware
- Durable copolymer construction features molded-through color
- Vibrant colors for a lifetime of beauty
- Affordably priced
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Heavy Duty, Blue Plastic Chain 2"x100 ft (51106)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-125-0400)
- MSI Luna Gray 6 in x 24 in Marble Splitface Stacked Stone Ledger Panel 6PK (ZOR-PNL-0143)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11460027 (00011460027)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11455027 (00011455027)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11236027 (00011236027)
- EKENA MILLWORK 18"W x 47"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X47UNH)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31443010 (00031443010)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Four Board Joined Shutters, 31467018 (00031467018)
- EKENA MILLWORK 14 3/4-in. W x 43-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Bordeaux (LP2S14X04300BD)
- Ekena Millwork Window Shutters