Shop All Window Shutters
Ekena Millwork
Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100RD
Mfr # LP2S14X05100RD
Zoro # G805109318
product price: $59.85
/pr
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy Red
- Material Vinyl
- Finish Woodgrain molded
- Series Lifetime
- Shutter Type Raised Panel
Product Information
- Brand Ekena Millwork
- MFR # LP2S14X05100RD
- Zoro # G805109318
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 14.75 In |
Height | 51 In |
Details
Color | Burgundy Red |
Material | Vinyl |
Finish | Woodgrain molded |
Item | Window Shutter |
Series | Lifetime |
Shutter Type | Raised Panel |
Description
Dress up your windows with our high quality Lifetime exterior vinyl shutters. The popular Raised Panel Window Shutter is available in a huge collection of widths and lengths, ensuring you will find the perfect size for your home. The rails, stiles, panels, and overall details give this shutter a distinctly European or cottage appearance. _x000D_
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
_x000D_
These shutters are made of durable vinyl, one of today's most versatile exterior materials. With a rich woodgrain molded into each pair, they are a great alternatives to traditional wooden shutters, providing the look of wood, without the possible upkeep. They are lightweight, easy to maintain, and resistant to water damage, warping and peeling. Our vinyl shutters are available in a full range of rich colors, and are one of the best value products you will ever purchase for your home.
- Includes pair of shutters and color-matching hardware
- Easiest installation - installs in minutes with included hardware
- Due to materials, widths and lengths are nominal +/- 1/2"
- Durable construction features molded-through color and crisp woodgrain texture
- Vibrant colors for a lifetime of beauty
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Broached Spindles (0513.004)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Satin Nickel 1 Set (E 2663)
- OEM OEM: NEW: 2019 Ford Edge ST / 5-Button Smart Key / PN: KT4T-15K601-CE / M3N-A2C931426 (RSK-FD-15K601)
- DELTANA Pull, 4" Antique Brass (WP026U5)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X03100RD (LP2S12X03100RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X04300RD (LP2S14X04300RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X05100RD (LP2S12X05100RD)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100MS (LP2S14X05100MS)
- EKENA MILLWORK Builders Edge, Standard Cottage Style Raised Panel Shutters, 30140167002 (030140167002)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11425166 (00011425166)
- MR MXYZPTLK Perfect Shutters IR521543049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 43 in. (IR521543049)
- Ekena Millwork Window Shutters