Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Imperial Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 24"D x 24"H
Mfr # BKT0402X24X24IMP03RWR
Zoro # G404668643
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 24"D x 24"H
- Width 4"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Imperial Arts and Crafts
Product Information
- Brand Ekena Millwork
- MFR # BKT0402X24X24IMP03RWR
- Zoro # G404668643
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 24"D x 24"H |
Width | 4"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Item | Bracket |
Design | Imperial Arts and Crafts |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15DSTK626)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2868pri1310CLETLH1D4916)
- NATIONAL HARDWARE SWIV STPL HASP ZN PLT 6"" (N102-962)
- TRIM-LOK Rubber Seal, 1 1/4" H, 100 ft L, D Shape (X2492BT-100)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 4 1/2"D X 7"H (BKTP01X04X07WW)
- EKENA MILLWORK Funston Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 28"H (BKT06X28X28FST01SDF)
- EKENA MILLWORK 7"W x 8 1/2"D x 26"H Medium Jumbo Traditional Wood Corbel, Cherry (CORW07X09X26TRCH)
- EKENA MILLWORK 3 3/8"W x 6 1/2"D x 10 1/2"H Los Angeles Hollow Back Corbel, Rubberwood (COR03X06X10HARW)
- EKENA MILLWORK 4 5/8"W x 5 3/4"D x 9 5/8"H Angel Corbel (COR05X06X10AN)
- EKENA MILLWORK Funston Block Smooth Bracket, Douglas Fir, 3 1/2"W x 30"D x 34"H (BKT04X30X34FST05SDF)
- HARDWARE RESOURCES 3" Wx6-1/2"Dx12"H Rubberwood Fluted Corbel (CORJ-RW)
- Ekena Millwork Molding & Millwork