Shop All Shelf Brackets
Ekena Millwork
Hamilton Steel Bracket, Antiqued Bronze 2"W x 8"D x 8"H
Mfr # BKTM02X08X08HAABZ
Zoro # G303543355
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 8"D x 8"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X08X08HAABZ
- Zoro # G303543355
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 8"D x 8"H |
Details
Color | Antiqued Bronze |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Floor Rack System, 12 InLX12 InW., PK12 (271023)
- CON-TACT BRAND Con-Tact Grip Premium 4 ft. L X 20 in. W Black Non-Adhesive Shelf Liner (04F-C6O51-06)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953PB-NK0202-1)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 8"D x 8"H (BKTM02X08X08HAPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 8"D x 8"H (BKTM02X08X08HACRS)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered White 2"W x 24"D x 24"H (BKTM02X24X24HAHWH)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Brown 2"W x 12"D x 12"H (BKTM02X12X12HAHBR)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBHWH)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- JOHN STERLING 10 IN White Elegante Shelf Bracket (RP-0053-10WT)
- Ekena Millwork Shelf Brackets