Shop All Ceiling Medallions
Ekena Millwork
Guardian Wood Fretwork Pierced Ceiling Medallion, Wood (Paint Grade), 16"OD x 6 1/4"ID x 1/4"T
Mfr # CMWP16X16X0250GDMF
Zoro # G004775109
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Wood (Paint Grade)
- Size (Outside Diameter) 16"
- Thickness 1/4"T
- Wood Species MDF (Medium Density Fiberboard)
Product Information
- Brand Ekena Millwork
- MFR # CMWP16X16X0250GDMF
- Zoro # G004775109
- Country of Origin United States
- Category Ceiling Medallions
Dimensions
Size (Outside Diameter) | 16" |
Details
Finish | Wood (Paint Grade) |
Thickness | 1/4"T |
Wood Species | MDF (Medium Density Fiberboard) |
Description
Available in paint-grade, oak, cherry, alder, walnut, hickory, and birch allowing for great versatile and durable usage. The natural wood tones evoke luxury and sophistication in any space. You can leave your design mark with unique and inspiring effects on your walls, ceilings and more. Our easy-to-install wood medallions can turn a fixture or ceiling fan into a work of art in no time at all. Our distinctive pierced wood medallions add instant value to your home and stand apart from everything else on the market.Clean and modern designs, expertly laser cut wood veneer over a MDF core.An artistic, complementary piece to any light fixture or use as charming wall decor Available in paint grade and 6 beautiful wood finishes to coordinate with every design style One-of-a-kind, wood finish offers exquisite warmth and detail in geometric and scroll patterns Smooth, consistent surface with beautiful grain patterns
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 2-in-1 Leisure Sports Camping Fan and LED Light, Hangs from Ceiling of a Tent, Battery Operated(Black) (559451GJS)
- SATCO 100W LED HID Replacement - 40K EX39 - Type B BBP - Economy Hi-Pro (S49676)
- METALUX ft x 2 ft LED Recessed Troffer, 3200 Lumen, 4000K, 0 to 10V Driver, 2 (22GR-LD5-32-F1-UNV-L840-CD1-U)
- LITHONIA LIGHTING LEDHiBay, 47 1/4"L, 15 1/2"W, 2 3/4"H, 284W (IBG48000LMSEFAFLGNDMVOLTGZ1040K80CRIDWH)
- EKENA MILLWORK Palmetto Ceiling Medallion (Fits Canopies up to 7 5/8"), 31 1/2"OD x 3 5/8"ID x 1 3/4"P (CM31PM)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 9 1/2"), 16"OD x 3 1/2"ID x 1 3/8"P (CMP16TRCCH)
- EKENA MILLWORK Biddix Ceiling Medallion (Fits Canopies up to 7 1/2"), 20 7/8"OD x 1 1/4"P (CM20BX)
- EKENA MILLWORK Richmond Ceiling Medallion (Fits Canopies up to 2 5/8"), Hand-Painted Spartan Stone, 18"OD x 1 3/8"P (CM18RISSF)
- EKENA MILLWORK Attica PVC Ceiling Medallion (Fits Canopies up to 4 1/8"), 10"OD x 3 1/2"ID x 3/4"P (CMP10ATGBW)
- EKENA MILLWORK Swindon Ceiling Medallion (Fits Canopies up to 6 1/8"), 24"OD x 4"ID x 1 1/2"P (CM24SW)
- EKENA MILLWORK Orrington Ceiling Medallion, Two Piece (Fits Canopies up to 6 5/8"), 13 1/4"OD x 6 5/8"ID x 1 1/8"P (CM13OR2)
- Ekena Millwork Ceiling Medallions