Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Funston Traditional Smooth Bracket, Douglas Fir, 5 1/2"W x 28"D x 40"H
Mfr # BKT06X28X40FST01SDF
Zoro # G704729730
product price: $255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$255.99
Free 30-Day Returns
Key Features
- Size (Depth x Height) 28"D x 40"H
- Width 5.5"W
- Finish Rough Sawn
- Wood Species Douglas Fir
- Design Funston Traditional
Product Information
- Brand Ekena Millwork
- MFR # BKT06X28X40FST01SDF
- Zoro # G704729730
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 28"D x 40"H |
Width | 5.5"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Design | Funston Traditional |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H911)
- GENESIS Gs08-0775Pe10-121 Gas Spring (GSS 1562UU)
- COMMAND Picture Hanger, Adhesive Back, PK132 (17201-S132NA)
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 (U38883.025.0675)
- EKENA MILLWORK 5in. W x 5in. D x 10in. H Series 2 Wide Diane Rough Cedar Woodgrain TimberThane Corbel, Primed Tan (CORUR05X05X10DIARCPR)
- EKENA MILLWORK 5"W x 6 3/4"D x 14"H Large Traditional Wood Corbel, Alder (CORW05X07X14TRAL)
- EKENA MILLWORK Standard Diane Architectural Grade PVC Corbel, 3"W x 6"D x 6"H (CORP03X06X06DIA)
- EKENA MILLWORK Funston Block Smooth Bracket, Douglas Fir, 3 1/2"W x 30"D x 34"H (BKT04X30X34FST05SDF)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Douglas Fir, 4"W x 8"D x 24"H (COR04X08X24HUN00RDF)
- EKENA MILLWORK Stanford Architectural Grade PVC Corbel, 1 7/8"W X 16"D X 16"H (CORP01X16X16ST)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 20"D x 20"H (BKTP03X20X20THR01)
- Ekena Millwork Architectural Brackets, Braces, Corbels & Outlookers