Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Funston Block Smooth Bracket, Douglas Fir, 3 1/2"W x 22"D x 30"H
Mfr # BKT04X22X30FST05SDF
Zoro # G404712384
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 22"D x 30"H
- Finish Smooth
- Wood Species Douglas Fir
- Design Funston Block
Product Information
- Brand Ekena Millwork
- MFR # BKT04X22X30FST05SDF
- Zoro # G404712384
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 22"D x 30"H |
Width | 3.5"W |
Details
Finish | Smooth |
Wood Species | Douglas Fir |
Item | Bracket |
Design | Funston Block |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Option Adjustable Dead Latch Satin Brass (12721X4-SL)
- BALDWIN ESTATE Large Santa Monica Venetian Bronze Sliding Door Locks Venetian Bronze (PD005.112.KE)
- CAMPBELL CHAIN & FITTINGS Snap Sprng Rnd 4-3/8" (T7606301)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA AL)
- EKENA MILLWORK 4"W x 6"D x 6"H Legacy Bracket (BKT04X06X06LE)
- EKENA MILLWORK 2"W x 11 7/8"D x 11 7/8"H Ashford Bracket (BKT02X11X11AS)
- EKENA MILLWORK 6 1/4"W x 4 3/8"D x 18 1/8"H Hampshire Corbel (COR06X18X04HA)
- EKENA MILLWORK Thorton Rough Sawn Traditional Outlooker, Western Red Cedar, 6"W x 24"D x 24"H (OUT06X24X24THR01RWR)
- EKENA MILLWORK Preston Architectural Grade PVC Corbel, 1 7/8"W X 7 1/2"D X 13"H (CORP01X07X13PR)
- EKENA MILLWORK 2 1/2"W x 4"D x 6"H Small Gomez Wood Bracket, Alder (BKTW02X04X06GOAL)
- EKENA MILLWORK Thorton Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Western Red Cedar, 4"W x 24"D x 24"H (BKT0402X24X24THR03RWR)
- Ekena Millwork Molding & Millwork