Shop All Window Shutters
Ekena Millwork
Framed Board-n-Batten Shutters w/Z-Bar, Rough Sawn Western Red Cedar, 10 3/4"W x 18"H
Mfr # RBF06Z11X018RWR
Zoro # G304434355
product price: $48.15
/pr
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 3/4"
- Color Rough Sawn Western Red Cedar
- Material Western Red Cedar
- Finish Rough Sawn
- Shutter Type Board-n-Batten
Product Information
- Brand Ekena Millwork
- MFR # RBF06Z11X018RWR
- Zoro # G304434355
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 10 3/4" |
Height | 18" |
Details
Color | Rough Sawn Western Red Cedar |
Material | Western Red Cedar |
Finish | Rough Sawn |
Item | Window Shutter |
Shutter Type | Board-n-Batten |
Shutter Design | Framed, With Z-Bar |
Series | Real Wood |
Description
Each shutter is handcrafted by skilled craftsmen with rough planed surface texture. Our shutters can be stained or painted to match your home or quickly sanded smooth for a more refined look. Our exterior wooden shutters offer a truly distinctive look and can be ordered in a style that compliments any home. With installation taking only minutes, enhancing your home with these shutters is an easy and affordable way to improve curb appeal and extend your personal style to the outside.
- Quick and easy to install
- Made to your specifications
- Adds instant curb appeal value
- Made with durable natural Cedar
- Variety of architectural styles to choose from
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Oxide Magnetite 24 In. X 48 In. Matte Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0532)
- STRYBUC Hook for Velux Operator (39-755)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- MASTER LOCK BARREL WORD COMBO LOCK (1535DWD)
- EKENA MILLWORK Mid-America Vinyl, Standard Size Cathedral Top Center Mullion, Open Louver Shutter, 11472078 (00011472078)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800FG (LL1S14X04800FG)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100CL (LP2S14X05100CL)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X02500PG (LL1S12X02500PG)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X03600BL (LL1S12X03600BL)
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10120079002 (010120079002)
- Ekena Millwork Window Shutters