Shop All Appliques & Onlays
Ekena Millwork
Eyebrow Architectural Grade PVC Pediment, 82"W x 10-1/2"H x 2-3/4"P
Mfr # PEDP082X105EYE00
Zoro # G504709895
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 82"W x 10-1/2"H
Product Information
- Brand Ekena Millwork
- MFR # PEDP082X105EYE00
- Zoro # G504709895
- Country of Origin United States
- Category Appliques & Onlays
Dimensions
Size (Width x Height) | 82"W x 10-1/2"H |
Description
The addition of a PVC pediment to a home instantly adds depth, character, and a key architectural feature. Pediments not only add a decorative element; they are installed with ease and are sure to be a lasting addition. Historically accurate, several authentic designs are available in many sizes, to make sure you find the perfect match for your project.
- Dimensions: 82" Bottom Width, 2-3/4" Bottom Projection, 85-1/2" Overall Width
- PVC offers a durable interior or exterior product
- Authentic historic designs, available in many sizes
- A lasting product, PVC does not rot, warp, or mold
- Instantly transform your door or window by adding decorative pediments
- Hand crafted and assembled, our white PVC products arrive ready to prime and paint
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 4 116inch 104 mm Security Latch, Satin Chrome (213SCV)
- STRYBUC Sash Lift Plunger Black (50-841)
- ZORO SELECT O-Ring, Dash 212, Buna N, 0.13 In., PK100 (1RHG4)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Walnut (HBW08X08X375AWA)
- EKENA MILLWORK 19 5/8"W x 10 5/8"H x 1 3/8"P Peralta Center Onlay (ONL19X10X01PE)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 60"W x 27 1/2"H x 1"P (11/12) (GPP060X028X100STA)
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 4"W x 4"H x 3/4"P (ROSP040X040X075SDG01)
- EKENA MILLWORK 35 3/4"W x 7 7/8"H x 1 5/8"P Harvest Bush Onlay (ONL08X36X02HA)
- EKENA MILLWORK 5"OD x 1"P Norfolk Round Rosette (ROS05X05NO)
- EKENA MILLWORK 5"W x 5"H x 3/4"P Reese Round Rosette, Alder (ROS05X05REAL)
- DWELLINGDESIGNS 3 in. W x 4.50 in. H x .50 in. P Architectural Accents - Small - Foliage Onlay (DW282474)
- Ekena Millwork Molding & Millwork