Shop All Shelf Brackets
Ekena Millwork
Embrey Steel Bracket, Stainless Steel 2"W x 16"D x 6 1/2"H
Mfr # BKTM02X16X06EBSS
Zoro # G803544920
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 16"D x 6 1/2"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X16X06EBSS
- Zoro # G803544920
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 16"D x 6 1/2"H |
Details
Color | Stainless Steel |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 26" D, 2" NPT (H-2-26)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- ECOSMART Con-Tact Creative Covering 50 ft. L X 18 in. W White Self-Adhesive Shelf Liner (50F-C9A956-06)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPBL)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBCRS)
- EKENA MILLWORK Embrey Steel Bracket, White Primer 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBPWH)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 20"D x 20"H (BKTM03X20X20MOPBL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Hammered Brown 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSHBR)
- EKENA MILLWORK Loera Wrought Iron Bracket, (Triple center brace), Antiqued Pewter 2"W x 5 1/2"D x 8"H (BKTM02X05X08TLOAPW)
- PROSOURCE Bracket Shelf 6Inx8In White (21139HL-PS)
- Ekena Millwork Shelf Brackets