Shop All Shelf Brackets
Ekena Millwork
Embrey Steel Bracket, Powder Coated Black 2"W x 18"D x 6 1/2"H
Mfr # BKTM02X18X06EBPBL
Zoro # G503545401
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 18"D x 6 1/2"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X18X06EBPBL
- Zoro # G503545401
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 18"D x 6 1/2"H |
Details
Color | Powder Coated Black |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- VIKAN Pail Lid, 3 gal. Bucket Capacity, Color: Lime (568777)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- ZORO SELECT Wire Shelving, 24"D x 36"W x 74"H, 4 Shelves, Chrome (2HGL1)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Gold 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBHGO)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Powder Coated Black 2"W x 12"D x 7"H (BKTM02X12X07HSPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 12"D x 12"H (BKTM02X12X12HACRS)
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Bright Red 2"W x 10"D x 10"H (BKTM02X10X10HAHRE)
- COMPONENT HARDWARE Stainless Steel 3-Rail Tray Slide Bracke (J19-4960)
- Ekena Millwork Shelf Brackets