Shop All Shelf Brackets
Ekena Millwork
Embrey Steel Bracket, Antiqued Pewter 2"W x 8"D x 4 1/4"H
Mfr # BKTM02X08X04EBAPW
Zoro # G903544219
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2"W x 8"D x 4 1/4"H
Product Information
- Brand Ekena Millwork
- MFR # BKTM02X08X04EBAPW
- Zoro # G903544219
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Size (In.) | 2"W x 8"D x 4 1/4"H |
Details
Color | Antiqued Pewter |
Description
Installation is a breeze with pre-drilled holes. Steel meets the demand for urban, industrial, or refined farmhouse style and decor. Steel provides lasting, sturdy support with stunning appeal and is also ideal for wet areas, as it is corrosive resistant. Instantly upgrade a room with impressive open shelving or modernized under-cabinet support. Create a striking contrast against dark wood or paint. Design with your personal style in mind and bring joy to your space with the largest collection of steel brackets available in the marketplace today.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Wide Span Rack With 3 Shelves No Deck, 96W x 24D x 84H, 1100 Lb Shelf Cap (790CP14)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Red, 17 7/8 in L (30128REDBLANK)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- COPERNICUS Book Storage Bin, Plastic, Yellow (CEP-CC4069-Y)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBSS)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- EKENA MILLWORK Embrey Steel Bracket, Stainless Steel 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBSS)
- EKENA MILLWORK Hamilton Steel Bracket, Hammered Gold 2"W x 14"D x 14"H (BKTM02X14X14HAHGO)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 8"D x 6"H (BKTM02X08X06HSCRS)
- HARDWARE RESOURCES 22" Zinc Plated Extra Heavy Duty Bracket for TRK07 Series Standards (7460-22)
- Ekena Millwork Shelf Brackets