Shop All Window Shutters
Ekena Millwork
Decorative Vinyl Hinge Set, 4 Hinges, 2 S-Hooks, 002 - Black
Mfr # 00970642002
Zoro # G904660444
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Shutter Features 4 Hinges, 2 S-Hooks
- Shutter Type Hinge Set
Product Information
- Brand Ekena Millwork
- MFR # 00970642002
- Zoro # G904660444
- Country of Origin United States
- Category Window Shutters
Details
Color | Black |
Material | Vinyl |
Item | Window Shutter Hinges |
Shutter Features | 4 Hinges, 2 S-Hooks |
Shutter Type | Hinge Set |
Description
It is often that the little details make a big difference when it comes to enhancing your exterior decor. Our selection of vinyl siding accessories includes decorative hinges in black. They give your shutters a unique custom appearance and traditional charm. Our S-hook decorative hinges are durably crafted. They enhance your shutters, but they also bring you years of use and enjoyment.
- For use with most vinyl shutters
- Includes 4 hinges, 2 shutter dogs, and screws
- Installs in just minutes
- Adds a functional look to decorative shutters
- Shutters don't need to be removed to add these
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2868pri1310CLETLH1D4916)
- DELTANA Shutter Bar/Door Latch 5/8" Satin Nickel (SB3058U15)
- DELTANA Shutter Door Holder, 1-1/4" Black (SDH101U19)
- SCHLAGE Cylindrical Lock, ALX80P SAT 605 (ALX80P SAT 605)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X06000TG (LL1S14X06000TG)
- EKENA MILLWORK Builders Edge, Standard Cathedral Top Center Mullion, Open Louver Shutters, 10140072027 (010140072027)
- EKENA MILLWORK Lifetime Vinyl, TailorMade 4 Board Joined (2 Batten), Board-n-Batten, Shutter-Loks, LJ4C14X05200MG (LJ4C14X05200MG)
- EKENA MILLWORK 18"W x 59"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X59UNH)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S12X04700MS (LP2S12X04700MS)
- EKENA MILLWORK Lifetime Vinyl, Standard Four Board Joined, Board-n-Batten Shutters, LJ4S14X05900MS (LJ4S14X05900MS)
- PINECROFT Pinecroft SHL51 Exterior Louvered Shutters 15 x 51 in. (SHL51)
- Ekena Millwork Window Shutters