Shop All Gable Brackets
Ekena Millwork
Davenport Smooth Timber Gable Bracket, Douglas Fir, 84"W x 35"H x 3 1/2"D x 5 1/2"F, 10/12 Pitch
Mfr # GBW084X35X0406DAV00SDF
Zoro # G004778674
product price: $731.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Finish Douglas Fir
- Size (Width x Height, Pitch) 84"W x 35"H (10/12 P)
- Wood Species Douglas Fir
- Size (Depth x Face) 3 1/2"D x 5 1/2"F
Product Information
- Brand Ekena Millwork
- MFR # GBW084X35X0406DAV00SDF
- Zoro # G004778674
- Country of Origin United States
- Category Gable Brackets
Dimensions
Size (Width x Height, Pitch) | 84"W x 35"H (10/12 P) |
Size (Depth x Face) | 3 1/2"D x 5 1/2"F |
Details
Finish | Douglas Fir |
Wood Species | Douglas Fir |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood gable brackets will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection.
- Authentic detail and craftsmanship. Can be painted, stained, or clear coated-Perfect for Craftsman, Rustic, and Traditional Homes-Can be used on the interior or exterior-Custom sizes and designs available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 40 (60003AD3)
- ZORO SELECT Viton O-Ring, 5mm Wide 60mm ID (ZUSAV5X60)
- ZORO SELECT O-Ring, Buna N, Dash 017, 11/16, 0.816, PK50 (U38801.006.0068)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Chrome, Clear Contemporary Cabinet Knob (BP2828023014011)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 60"W x 10"H x 4"D x 4"F, 4/12 Pitch (GBP060X10X0404EUG00)
- EKENA MILLWORK Kennewick Timber Gable Bracket, Western Red Cedar, 72"W x 24"H x 1 1/2"D x 3 1/2"F, 8/12 Pitch (GBW072X24X0204KEN00SWR)
- EKENA MILLWORK Saratoga Rough Sawn Timber Gable Bracket, Douglas Fir, 72"W x 39"H x 2"D x 4"F, 13/12 Pitch (GBW072X39X0204SAR00RDF)
- EKENA MILLWORK Redmond Rough Sawn Timber Gable Bracket, Douglas Fir, 60"W x 27"H x 2"D x 6"F, 11/12 Pitch (GBW060X27X0206RED00RDF)
- EKENA MILLWORK Saratoga Architectural Grade PVC Gable Bracket, 96"W x 16"H x 2"D x 4"F, 4/12 Pitch (GBP096X16X0204SAR00)
- EKENA MILLWORK Redmond Architectural Grade PVC Gable Bracket, 108"W x 27"H x 4"D x 6"F, 6/12 Pitch (GBP108X27X0406RED00)
- EKENA MILLWORK Eugene Architectural Grade PVC Gable Bracket, 36"W x 18"H x 4"D x 4"F, 12/12 Pitch (GBP036X18X0404EUG00)
- Ekena Millwork Gable Brackets