Shop All Architectural Brackets, Braces, Corbels & Outlookers
Ekena Millwork
Crestline Rough Sawn Corbel w/Backplate, Douglas Fir, 6"W x 14"D x 22"H
Mfr # COR06X14X22CRE01RDF
Zoro # G204773615
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Depth x Height) 14"D x 22"H
- Width 6"W
- Finish Rough Sawn
- Wood Species Douglas Fir
Product Information
- Brand Ekena Millwork
- MFR # COR06X14X22CRE01RDF
- Zoro # G204773615
- Country of Origin United States
- Category Architectural Brackets, Braces, Corbels & Outlookers
Dimensions
Size (Depth x Height) | 14"D x 22"H |
Width | 6"W |
Details
Finish | Rough Sawn |
Wood Species | Douglas Fir |
Item | Corbel |
Description
Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Brush Seal, Nylon, 7/8" x 45" x 1", 10 ft. (BN4781-10)
- KABA ILCO Key Blank, Brass, Type NA14, 4 Pin, PK10 (1069L-NA14)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 RWPA 695)
- RICHELIEU HARDWARE 8 in. (203 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP228808195)
- EKENA MILLWORK 4 3/4"W x 5 1/2"D x 10"H Capistrano Mission Corbel, Rubberwood (COR04X05X10CPRW)
- EKENA MILLWORK Legacy Slat Smooth Bracket, Western Red Cedar, 3 1/2"W x 30"D x 30"H (BKT04X30X30LEC06SWR)
- EKENA MILLWORK Huntington Rough Sawn Corbel, Western Red Cedar, 4"W x 12"D x 12"H (COR04X12X12HUN00RWR)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- EKENA MILLWORK Heath Architectural Grade PVC Corbel, 1 7/8"W X 8"D X 8"H (CORP01X08X08HE)
- EKENA MILLWORK Standard Hughes Architectural Grade PVC Bracket, 1 1/2"W x 5"D x 5"H (BKTP02X05X05HUG)
- EKENA MILLWORK Thorton Block Smooth Bracket, Western Red Cedar, 3 1/2"W x 32"D x 36"H (BKT04X32X36THR05SWR)
- Ekena Millwork Molding & Millwork