Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1605ETPCSCS
Zoro # G105057364
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 16" x 5'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 12"
- Material PVC
- Design Smooth
Product Information
- Brand Ekena Millwork
- MFR # CC1605ETPCSCS
- Zoro # G105057364
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 16" |
Size (Width x Height) | 16" x 5'H |
Size (Height) | 5' |
Top Width (In.) | 12" |
Details
Capital & Base Style | Standard Capital & Base |
Material | PVC |
Design | Smooth |
Taper Style | Tapered |
Series | Craftsman Classic |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 19 5/8" Outside Width _x000D_
Cap: 15 5/8" Outside Width _x000D_
Bottom Shaft: 14 3/8" Inside Width _x000D_
Top Shaft: 10 3/8" Inside Width
_x000D_
Base: 19 5/8" Outside Width _x000D_
Cap: 15 5/8" Outside Width _x000D_
Bottom Shaft: 14 3/8" Inside Width _x000D_
Top Shaft: 10 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS US Aluminum Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Aluminum (TH1114U-LH-AL)
- BFT Barrier Arm, 10Ft. (N728033)
- STERLING SEAL & SUPPLY 262 Viton / FKM O-ring 70A Shore Black, -25 Pack (ORVT262X25)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1205ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1204ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1608ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1605ETPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth Column w/ Standard Capital & Base (EC1204ETPSTST)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSGTUTU)
- Ekena Millwork Columns & Posts