Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1206ETPCSCS
Zoro # G305054699
original price:
$358.99
7% off
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 12" x 6'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 8"
- Series Craftsman Classic
- Material PVC
Product Information
- Brand Ekena Millwork
- MFR # CC1206ETPCSCS
- Zoro # G305054699
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 12" |
Size (Width x Height) | 12" x 6'H |
Size (Height) | 6' |
Top Width (In.) | 8" |
Details
Capital & Base Style | Standard Capital & Base |
Series | Craftsman Classic |
Material | PVC |
Design | Smooth |
Taper Style | Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 11 5/8" Outside Width _x000D_
Bottom Shaft: 10 3/8" Inside Width _x000D_
Top Shaft: 6 3/8" Inside Width
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 11 5/8" Outside Width _x000D_
Bottom Shaft: 10 3/8" Inside Width _x000D_
Top Shaft: 6 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1" Thimble Strike (TS100CP)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-313-00)
- PROSOURCE Brace Corner Dbl Wide 2.5In Zn (BH-6033L)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/8 in (C8053-MKKD-3)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1004ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0810ENPCRCR)
- EKENA MILLWORK 10"W x 10'H Craftsman Classic Square Non-Tapered Smooth Column (CC1010ENP)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Tuscan Capital & Tuscan Base (CC0605ENPTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Mission Capital & Mission Base (CC1204ENPMIMI)
- Ekena Millwork Architectural Columns