Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1205ETPCSCS
Zoro # G305054842
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 12" x 5'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 8"
- Design Smooth
- Material PVC
Product Information
- Brand Ekena Millwork
- MFR # CC1205ETPCSCS
- Zoro # G305054842
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 12" |
Size (Width x Height) | 12" x 5'H |
Size (Height) | 5' |
Top Width (In.) | 8" |
Details
Capital & Base Style | Standard Capital & Base |
Design | Smooth |
Material | PVC |
Series | Craftsman Classic |
Taper Style | Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 11 5/8" Outside Width _x000D_
Bottom Shaft: 10 3/8" Inside Width _x000D_
Top Shaft: 6 3/8" Inside Width
_x000D_
Base: 15 5/8" Outside Width _x000D_
Cap: 11 5/8" Outside Width _x000D_
Bottom Shaft: 10 3/8" Inside Width _x000D_
Top Shaft: 6 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Metropolis Avorio 12 X 24 Porcelain Field Tile In Gray, 7PK (ZOR-PT-0321)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- MIDWEST FASTENER 1/2" x 3/4" Plastic Tack Glides 30PK (68141)
- BALDWIN ESTATE Privacy Strikes Oil Rubbed Bronze (5528.102.R)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1608ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1005ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 21,000 lbs), Non-Tapered, FLuted (EA0808ANFSATUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC0608ENPCRCR)
- EKENA MILLWORK Plain PVC Pilaster w/Decorative Capital & Base, 8"W x 82"H x 2"P (PILP08X082SM02-2)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0809ENPCSCS)
- Ekena Millwork Columns & Posts