Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1006ETPCSCS
Zoro # G905059384
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height) 10" x 6'H
- Capital & Base Style Standard Capital & Base
- Top Width (In.) 6"
- Design Smooth
- Taper Style Tapered
Product Information
- Brand Ekena Millwork
- MFR # CC1006ETPCSCS
- Zoro # G905059384
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10" x 6'H |
Size (Height) | 6' |
Top Width (In.) | 6" |
Details
Capital & Base Style | Standard Capital & Base |
Design | Smooth |
Taper Style | Tapered |
Material | PVC |
Series | Craftsman Classic |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Base: 13 5/8" Outside Width _x000D_
Cap: 9 5/8" Outside Width _x000D_
Bottom Shaft: 8 3/8" Inside Width _x000D_
Top Shaft: 4 3/8" Inside Width
_x000D_
Base: 13 5/8" Outside Width _x000D_
Cap: 9 5/8" Outside Width _x000D_
Bottom Shaft: 8 3/8" Inside Width _x000D_
Top Shaft: 4 3/8" Inside Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 10.1mm OD, PK25 (1RHU5)
- TRILOGY Lock Body Assembly (S6046)
- ALARM LOCK Alarm Lock: Trilogy DL3500CRL Classroom Mortise Lever Lock / w/ Audit Trail / Left Handed 10B (ALL-DL3500CRL-10B)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBRH1D4916)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1604ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1605ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1206ETPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Square Corner Raised Panel Column (EC0608ENRSTST)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Fluted PVC Column, Crown Capital & Crown Base (CC0809ENFCRCR)
- EKENA MILLWORK 7 7/8"W x 90 1/2"H x 2 1/2"P with 18" Attached Plinth, Fluted Pilaster (each) (PIL07X90X02FL)
- EKENA MILLWORK Crown Base for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENBCR)
- Ekena Millwork Columns & Posts