Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base
Mfr # CC1006ETPCRCR
Zoro # G405294407
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$282.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 10" x 6'H
- Capital & Base Style Crown Capital & Base
- Top Width (In.) 6"
- Material PVC
- Series Craftsman Classic
Product Information
- Brand Ekena Millwork
- MFR # CC1006ETPCRCR
- Zoro # G405294407
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10" x 6'H |
Size (Height) | 6' |
Top Width (In.) | 6" |
Details
Capital & Base Style | Crown Capital & Base |
Material | PVC |
Series | Craftsman Classic |
Taper Style | Tapered |
Design | Smooth |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service
Base: 15 5/8" Outside Width
Cap: 11 5/8" Outisde Width
Bottom Shaft: 10" Inside Width
Top Shaft: 6" Inside Width Made from expanded cellular PVC Ready for your prime and paint Virtually maintenance-free performance E-Z lock joint design makes installation a breeze Assembles around a structural support Comes with lifetime limited warranty
Base: 15 5/8" Outside Width
Cap: 11 5/8" Outisde Width
Bottom Shaft: 10" Inside Width
Top Shaft: 6" Inside Width Made from expanded cellular PVC Ready for your prime and paint Virtually maintenance-free performance E-Z lock joint design makes installation a breeze Assembles around a structural support Comes with lifetime limited warranty
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROWOOD 1.5 in. X 11.25 in. W X 5 ft. L Southern Yellow Pine Stair Stringer #2/BTR Grade (279714)
- NATIONAL HARDWARE Steel Double Box Rail Brackets 300 lb (N104-786)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- RENIN Renin 60 in. x 80 1/2 in. Euro 5-Lite Bypass Door (EU2240ESFGE060080)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1605ETPCRCR)
- EKENA MILLWORK Craftsman Classic Square Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1005ETPCRCR)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Tuscan Capital & Tuscan Base (CC0604ENPTUTU)
- EKENA MILLWORK 8"W x 10'H Craftsman Classic Square Non-Tapered Raised Panel Column (CC0810ENR)
- EKENA MILLWORK Tuscan Base for 8"W Square Non-Tapered Craftsman Classic Column (CC08ENBTU)
- EKENA MILLWORK 6" x 8' Endura-Aluminum Column, Round Shaft (Load-Bearing 20,000 lbs), Non-Tapered, FLuted (EA0608ANFSATUTU)
- HARDWARE RESOURCES 6" Wx6"Dx42"H Cherry Square Post (P35-6-42-CH)
- Ekena Millwork Columns & Posts