Shop All Architectural Columns
Ekena Millwork
Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base
Mfr # CC1008ENPCSCS
Zoro # G705054473
product price: $317.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Size (Width x Height) 10"W x 8'H
- Capital & Base Style Standard Capital & Base
- Material PVC
- Design Smooth
- Series Craftsman Classic
Product Information
- Brand Ekena Millwork
- MFR # CC1008ENPCSCS
- Zoro # G705054473
- Country of Origin United States
- Category Architectural Columns
Dimensions
Size (Width) | 10" |
Size (Width x Height) | 10"W x 8'H |
Size (Height) | 8' |
Details
Capital & Base Style | Standard Capital & Base |
Material | PVC |
Design | Smooth |
Series | Craftsman Classic |
Taper Style | Non-Tapered |
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 10 5/8" Width
_x000D_
Cap & Base: 10 5/8" Width
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-201-628/313)
- OEM REF: 2007-2015 Honda CR-V / Fit / Insight / 3-Button Remote Head Key / PN: 35111-SWA-306 / MLBH (RHK-HON013)
- WRS 22" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Blue Tip (01-5022B)
- RICHELIEU AMERICA Tg 4Pk 1.5" Nail Glides (F32011TV)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0810ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC0809ENPCSCS)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1007ENPCSCS)
- EKENA MILLWORK 8" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 24,000 lbs), Non-Tapered, FLuted (EA0808ENFSBTUTU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Double Raised Panel PVC Column, Crown Capital & Crown Base (CC0808ENDCRCR)
- EKENA MILLWORK 4" x 8' Endura-Aluminum Column, Square Shaft (Load-Bearing 12,000 lbs), Non-Tapered, FLuted (EA0408ENFSBTUTU)
- HARDWARE RESOURCES 3-1/2" Wx1-3/4"Dx35-1/2"H Split Maple Reed Post (P2S-MP)
- Ekena Millwork Architectural Columns